Motion
1-INNOVA 32 RPM 57.7 3T

MASTER PT
1-INNOVA 32 RPM 57.7 3T

1-INNOVA 32 RPM 57.7 3T
MI ITEM #09408987
MFR #1-INNOVA 32 RPM 57.7 3T
Price$10,440.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
1-INNOVA 32 RPM 57.7 3T

1-INNOVA 32 RPM 57.7 3T
MI ITEM #09408987
MFR #1-INNOVA 32 RPM 57.7 3T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,440.19/each

Specifications

Details

  • Additional Details
    Rated as a constant t, que, variable h, sepower unit H, sepower listed is based upon the capacity of the unit at maximum speed When operating at any output speed under this maximum, the h, sepower capacity is reduced in direct prop, tion
  • Drive Supply Voltage
    460 V ac
  • Horsepower Rating Heavy Duty
    1/2 hp
  • Horsepower Rating Normal Duty
    1/2 hp
  • Manufacturer Catalog Number
    M1V1549
  • Number Of Input Phases
    3
  • Operation Mode
    Constant Torque
  • Product Type
    AC Variable Frequency & Servo Drives
  • Series
    INNOVAdrive
  • Trade / Brand Name
    Reeves INNOVAdrive
  • Typical Application
    MotoDrive applications with a reducer and parallel constant torque requirements

Overview

Mfr description
M1V1549 1-INNOVADRIVE 32 RPM 57.7 3T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought