Motion
1-INNOVA 26 RPM 70.6 3T

MASTER PT
1-INNOVA 26 RPM 70.6 3T

1-INNOVA 26 RPM 70.6 3T
MI ITEM #09409004
MFR #1-INNOVA 26 RPM 70.6 3T
Price$10,440.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
1-INNOVA 26 RPM 70.6 3T

1-INNOVA 26 RPM 70.6 3T
MI ITEM #09409004
MFR #1-INNOVA 26 RPM 70.6 3T

Mfr description
M1V1569 1-INNOVADRIVE 26 RPM 70.6 3T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,440.19/each

Specifications

Details

  • Additional Details
    Constant t, que, variable h, sepower unit, Packages are designed with 460V variable frequency drives
  • Drive Output Voltage
    460 VAC
  • Drive Supply Voltage
    460 V ac
  • Horsepower Rating Heavy Duty
    1 hp
  • Horsepower Rating Normal Duty
    1 hp
  • Manufacturer Catalog Number
    M1V1569
  • Motor Phase
    3
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Operation Mode
    Constant torque
  • Product Type
    AC Variable Frequency & Servo Drives
  • Safety Option Cards
    0
  • Series
    INNOVAdrive
  • Trade / Brand Name
    Reeves INNOVAdrive
  • Typical Application
    MotoDrive replacement

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)