Motion
1-1/2-INNOVA 1550 RPM 1.22

MASTER PT
1-1/2-INNOVA 1550 RPM 1.22

1-1/2-INNOVA 1550 RPM 1.22
MI ITEM #09409008
MFR #1-1/2-INNOVA 1550 RPM 1.22
Price$11,142.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
1-1/2-INNOVA 1550 RPM 1.22

1-1/2-INNOVA 1550 RPM 1.22
MI ITEM #09409008
MFR #1-1/2-INNOVA 1550 RPM 1.22

Mfr description
M1V1573 1-1/2-INNOVADRIVE 1550 RPM 1.22
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,142.20/each

Specifications

Details

  • Additional Details
    The Reeves INNOVAdrive is rated as a constant t, que, variable h, sepower unit The h, sepower listed is based upon the capacity of the unit at maximum speed When operating at any output speed under this maximum, the h, sepower capacity is reduced in direct prop, tion
  • Drive Supply Voltage
    460 V ac
  • Horsepower Rating Heavy Duty
    1 hp
  • Horsepower Rating Normal Duty
    1 hp
  • Operation Mode
    Constant Torque
  • Product Type
    AC Variable Frequency & Servo Drives
  • Series
    INNOVAdrive
  • Trade / Brand Name
    INNOVAdrive
  • Typical Application
    Parallel applications with a reducer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)