Motion
2-INNOVA 600 RPM 4.13 2D

MASTER PT
2-INNOVA 600 RPM 4.13 2D

2-INNOVA 600 RPM 4.13 2D
MI ITEM #09409124
MFR #2-INNOVA 600 RPM 4.13 2D
Price$15,753.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
2-INNOVA 600 RPM 4.13 2D

2-INNOVA 600 RPM 4.13 2D
MI ITEM #09409124
MFR #2-INNOVA 600 RPM 4.13 2D

Mfr description
M2V1028 2-INNOVADRIVE 600 RPM 4.13 2D
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,753.20/each

Specifications

Details

  • Additional Details
    Rated as a constant t, que, variable h, sepower unit, Packages are designed with 460V variable frequency drives
  • Drive Supply Voltage
    460 V ac
  • Horsepower Rating Heavy Duty
    2 hp
  • Horsepower Rating Normal Duty
    2 hp
  • Manufacturer Catalog Number
    M2V1028
  • Product Type
    AC Variable Frequency & Servo Drives
  • Safety Option Cards
    0
  • Series
    INNOVAdrive
  • Trade / Brand Name
    INNOVAdrive
  • Typical Application
    MotoDrive Replacement

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)