Motion
2-INNOVA 32 RPM 57.7 4T

MASTER PT
2-INNOVA 32 RPM 57.7 4T

2-INNOVA 32 RPM 57.7 4T
MI ITEM #09409132
MFR #2-INNOVA 32 RPM 57.7 4T
Price$19,286.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
2-INNOVA 32 RPM 57.7 4T

2-INNOVA 32 RPM 57.7 4T
MI ITEM #09409132
MFR #2-INNOVA 32 RPM 57.7 4T

Mfr description
M2V1036 2-INNOVADRIVE 32 RPM 57.7 4T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,286.05/each

Specifications

Details

  • Additional Details
    Packages are designed with 460V variable frequency drives, Rated as a constant t, que, variable h, sepower unit
  • Drive Supply Voltage
    460 V ac
  • Horsepower Rating Heavy Duty
    1 hp
  • Horsepower Rating Normal Duty
    1 hp
  • Manufacturer Catalog Number
    M2V1036
  • Motor Phase
    3
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Operation Mode
    V/f Control
  • Product Type
    AC Variable Frequency & Servo Drives
  • Safety Option Cards
    0
  • Series
    INNOVAdrive
  • Trade / Brand Name
    INNOVAdrive
  • Typical Application
    Constant torque applications with a parallel reducer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)