Motion
3-INNOVA 300 RPM 6.2 2D

MASTER PT
3-INNOVA 300 RPM 6.2 2D

3-INNOVA 300 RPM 6.2 2D
MI ITEM #09409140
MFR #3-INNOVA 300 RPM 6.2 2D
Price$20,417.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
3-INNOVA 300 RPM 6.2 2D

3-INNOVA 300 RPM 6.2 2D
MI ITEM #09409140
MFR #3-INNOVA 300 RPM 6.2 2D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20,417.00/each

Specifications

Details

  • Additional Details
    Constant t, que, variable h, sepower unit
  • Drive Supply Voltage
    460 V ac
  • Horsepower Rating Heavy Duty
    1/2 hp
  • Horsepower Rating Normal Duty
    1/2 hp
  • Manufacturer Catalog Number
    M2V1511
  • Product Type
    AC Variable Frequency & Servo Drives
  • Safety Option Cards
    0
  • Series
    INNOVAdrive
  • Trade / Brand Name
    INNOVAdrive
  • Typical Application
    Reeves MotoDrive replacement

Overview

Mfr description
M2V1511 3-INNOVADRIVE 300 RPM 6.2 2D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought