Motion
3-INNOVA 1050 RPM 1.5 3S

MASTER PT
3-INNOVA 1050 RPM 1.5 3S

3-INNOVA 1050 RPM 1.5 3S
Mi Item #09409151
MFR #3-INNOVA 1050 RPM 1.5 3S
Price$16,969.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
3-INNOVA 1050 RPM 1.5 3S

3-INNOVA 1050 RPM 1.5 3S
Mi Item #09409151
MFR #3-INNOVA 1050 RPM 1.5 3S

Mfr description
M2V1524 3-INNOVADRIVE 1050 RPM 1.5 3S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,969.04/each

Specifications

Details

  • Additional Details
    Constant t, que, variable h, sepower unit, Packages are designed with 460V variable frequency drives
  • Drive Output Voltage
    460 VAC
  • Drive Supply Voltage
    460 V ac
  • Horsepower Rating Heavy Duty
    2 hp
  • Horsepower Rating Normal Duty
    2 hp
  • Manufacturer Catalog Number
    M2V1524
  • Motor Phase
    3
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Operation Mode
    Constant Torque
  • Product Type
    AC Variable Frequency & Servo Drives
  • Safety Option Cards
    0
  • Series
    INNOVAdrive
  • Trade / Brand Name
    INNOVAdrive
  • Typical Application
    Reeves MotoDrive Replacement
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)