Motion
3-INNOVA 40 RPM 47.1 4T

MASTER PT
3-INNOVA 40 RPM 47.1 4T

3-INNOVA 40 RPM 47.1 4T
MI ITEM #09409160
MFR #3-INNOVA 40 RPM 47.1 4T
Price$25,746.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
3-INNOVA 40 RPM 47.1 4T

3-INNOVA 40 RPM 47.1 4T
MI ITEM #09409160
MFR #3-INNOVA 40 RPM 47.1 4T

Mfr description
M2V1543 3-INNOVADRIVE 40 RPM 47.1 4T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25,746.06/each

Specifications

Details

  • Additional Details
    Constant t, que, variable h, sepower unit, Designed with 460V variable frequency drives
  • Drive Supply Voltage
    460 V ac
  • Drive Type
    Variable Frequency Drive (VFD)
  • Horsepower Rating Heavy Duty
    2 hp
  • Horsepower Rating Normal Duty
    2 hp
  • Operation Mode
    Constant Torque
  • Product Type
    AC Variable Frequency & Servo Drives
  • Series
    INNOVAdrive
  • Trade / Brand Name
    Reeves INNOVAdrive
  • Typical Application
    MotoDrive replacement, parallel applications with a reducer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)