Motion
5-INNOVA 1550 RPM 1.22 4S

MASTER PT
5-INNOVA 1550 RPM 1.22 4S

5-INNOVA 1550 RPM 1.22 4S
MI ITEM #09409202
MFR #5-INNOVA 1550 RPM 1.22 4S
Price$24,844.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
5-INNOVA 1550 RPM 1.22 4S

5-INNOVA 1550 RPM 1.22 4S
MI ITEM #09409202
MFR #5-INNOVA 1550 RPM 1.22 4S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24,844.51/each

Specifications

Details

  • Additional Details
    Constant t, que, variable h, sepower unit, Packages are designed with 460V variable frequency drives
  • Drive Supply Voltage
    460 V ac
  • Horsepower Rating Heavy Duty
    3 hp
  • Horsepower Rating Normal Duty
    3 hp
  • Operation Mode
    Constant Torque
  • Product Type
    AC Variable Frequency & Servo Drives
  • Series
    INNOVAdrive
  • Trade / Brand Name
    Reeves INNOVAdrive
  • Typical Application
    Pumps, Fans, Conveyors

Overview

Mfr description
M3V1004 5-INNOVADRIVE 1550 RPM 1.22 4S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought