Motion
5-INNOVA 40 RPM 47.1 6T

MASTER PT
5-INNOVA 40 RPM 47.1 6T

5-INNOVA 40 RPM 47.1 6T
Mi Item #09409209
MFR #5-INNOVA 40 RPM 47.1 6T
Price$37,266.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
5-INNOVA 40 RPM 47.1 6T

5-INNOVA 40 RPM 47.1 6T
Mi Item #09409209
MFR #5-INNOVA 40 RPM 47.1 6T

Mfr description
M3V1011 5-INNOVADRIVE 40 RPM 47.1 6T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37,266.70/each

Specifications

Details

  • Additional Details
    Packages are designed with 460V variable frequency drives The Reeves INNOVAdrive is rated as a constant t, que, variable h, sepower unit
  • Drive Supply Voltage
    460 V ac
  • Horsepower Rating Heavy Duty
    3 hp
  • Horsepower Rating Normal Duty
    3 hp
  • Operation Mode
    Constant Torque
  • Product Type
    AC Variable Frequency & Servo Drives
  • Safety Option Cards
    0
  • Series
    INNOVAdrive
  • Trade / Brand Name
    Reeves INNOVAdrive
  • Typical Application
    MotoDrive Replacement
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)