Motion
7.5-INNOVA 800 RPM 2.25 4S

MASTER PT
7.5-INNOVA 800 RPM 2.25 4S

7.5-INNOVA 800 RPM 2.25 4S
MI ITEM #09409213
MFR #7.5-INNOVA 800 RPM 2.25 4S
Price$29,166.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
7.5-INNOVA 800 RPM 2.25 4S

7.5-INNOVA 800 RPM 2.25 4S
MI ITEM #09409213
MFR #7.5-INNOVA 800 RPM 2.25 4S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29,166.48/each

Specifications

Details

  • Additional Details
    Constant t, que, variable h, sepower unit, Designed with 460V variable frequency drives
  • Drive Supply Voltage
    460 V ac
  • Manufacturer Catalog Number
    M3V1014
  • Motor Phase
    3
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Operation Mode
    Constant Torque
  • Product Type
    AC Variable Frequency & Servo Drives
  • Safety Option Cards
    0
  • Series
    INNOVAdrive
  • Trade / Brand Name
    INNOVAdrive
  • Typical Application
    MotoDrive replacement

Overview

Mfr description
M3V1014 7.5-INNOVADRIVE 800 RPM 2.25 4S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought