Motion
5-INNOVA 22 RPM 86.5 6T

MASTER PT
5-INNOVA 22 RPM 86.5 6T

5-INNOVA 22 RPM 86.5 6T
MI ITEM #09409236
MFR #5-INNOVA 22 RPM 86.5 6T
Price$37,266.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
5-INNOVA 22 RPM 86.5 6T

5-INNOVA 22 RPM 86.5 6T
MI ITEM #09409236
MFR #5-INNOVA 22 RPM 86.5 6T

Mfr description
M3V1040 5-INNOVADRIVE 22 RPM 86.5 6T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37,266.70/each

Specifications

Details

  • Additional Details
    Packages are designed with 460V variable frequency drives Rated as a constant t, que, variable h, sepower unit
  • Drive Output Voltage
    460 VAC
  • Drive Supply Voltage
    460 V ac
  • Manufacturer Catalog Number
    M3V1040
  • Motor Phase
    3
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Operation Mode
    Constant Torque
  • Product Type
    AC Variable Frequency & Servo Drives
  • Safety Option Cards
    0
  • Series
    INNOVAdrive
  • Trade / Brand Name
    INNOVAdrive
  • Typical Application
    Reeves MotoDrive replacement

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)