Motion
7.5-INNOVA 1950 RPM 1.22 4S

MASTER PT
7.5-INNOVA 1950 RPM 1.22 4S

7.5-INNOVA 1950 RPM 1.22 4S
MI ITEM #09409238
MFR #7.5-INNOVA 1950 RPM 1.22 4S
Price$29,166.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
7.5-INNOVA 1950 RPM 1.22 4S

7.5-INNOVA 1950 RPM 1.22 4S
MI ITEM #09409238
MFR #7.5-INNOVA 1950 RPM 1.22 4S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29,166.48/each

Specifications

Details

  • Additional Details
    Rated as a constant t, que, variable h, sepower unit H, sepower listed is based upon the capacity of the unit at maximum speed When operating at any output speed under this maximum, the h, sepower capacity is reduced in direct prop, tion
  • Drive Supply Voltage
    460 V ac
  • Manufacturer Catalog Number
    M3V1042
  • Motor Phase
    3
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Operation Mode
    Constant Torque
  • Product Type
    AC Variable Frequency & Servo Drives
  • Safety Option Cards
    0
  • Series
    INNOVAdrive
  • Trade / Brand Name
    INNOVAdrive
  • Typical Application
    Reeves MotoDrive Replacement

Overview

Mfr description
M3V1042 7.5-INNOVADRIVE 1950 RPM 1.22 4S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought