Motion
7.5-INNOVA 500 RPM 4.13 4D

MASTER PT
7.5-INNOVA 500 RPM 4.13 4D

7.5-INNOVA 500 RPM 4.13 4D
MI ITEM #09409243
MFR #7.5-INNOVA 500 RPM 4.13 4D
Price$34,568.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
7.5-INNOVA 500 RPM 4.13 4D

7.5-INNOVA 500 RPM 4.13 4D
MI ITEM #09409243
MFR #7.5-INNOVA 500 RPM 4.13 4D

Mfr description
M3V1048 7.5-INNOVADRIVE 500 RPM 4.13 4D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34,568.94/each

Specifications

Details

  • Additional Details
    Constant t, que, variable h, sepower unit, Packages are designed with 460V variable frequency drives
  • Drive Output Voltage
    460 VAC
  • Drive Supply Voltage
    460 V ac
  • Drive Type
    Variable Frequency Drive (VFD)
  • Number Of Input Phases
    3
  • Operation Mode
    Constant Torque
  • Product Type
    AC Variable Frequency & Servo Drives
  • Series
    INNOVAdrive
  • Trade / Brand Name
    INNOVAdrive

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)