Motion
7.5-INNOVA 40 RPM 47.1 6T

MASTER PT
7.5-INNOVA 40 RPM 47.1 6T

7.5-INNOVA 40 RPM 47.1 6T
Mi Item #09409252
MFR #7.5-INNOVA 40 RPM 47.1 6T
Price$43,210.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
7.5-INNOVA 40 RPM 47.1 6T

7.5-INNOVA 40 RPM 47.1 6T
Mi Item #09409252
MFR #7.5-INNOVA 40 RPM 47.1 6T

Mfr description
M3V1058 7.5-INNOVADRIVE 40 RPM 47.1 6T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43,210.55/each

Specifications

Details

  • Additional Details
    Rated as a constant t, que, variable h, sepower unit Packages are designed with 460V variable frequency drives
  • Drive Supply Voltage
    460 V ac
  • Operation Mode
    Constant Torque
  • Product Type
    AC Variable Frequency & Servo Drives
  • Series
    INNOVAdrive
  • Trade / Brand Name
    Reeves INNOVAdrive
  • Typical Application
    MotoDrive replacement applications with a reducer, constant torque, and parallel configuration
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)