Motion
056C150B200L1AEZ

MASTER PT
056C150B200L1AEZ

Double Reduction, 200:1 Ratio, Solid Output
Mi Item #09411345
MFR #056C150B200L1AEZ
Price$6,136.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
056C150B200L1AEZ

Double Reduction, 200:1 Ratio, Solid Output
Mi Item #09411345
MFR #056C150B200L1AEZ

Mfr description
6056C150B200L1AEZ C150B200N056L1A-EZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,136.53/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56C
  • Ratio
    200:1

Details

  • Compatible Base Kit
    6011246
  • Input Horsepower
    0.42 hp
  • Output RPM
    8.63 rpm
  • Output Torque
    1788
  • Output Type
    Solid
  • Reduction
    Double
  • Series
    C150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)