Motion
056C200B300K4

MASTER PT
056C200B300K4

Right Angle Helical Worm Speed Reducer - 300:1 Ratio, C-Face Coupling Input, Solid Output
Mi Item #09411358
MFR #056C200B300K4
Price$6,766.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
056C200B300K4

Right Angle Helical Worm Speed Reducer - 300:1 Ratio, C-Face Coupling Input, Solid Output
Mi Item #09411358
MFR #056C200B300K4

Mfr description
6056C200B300K4 056C200B300K4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,766.50/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56C
  • Ratio
    300:1

Details

  • Input Type
    C-Face Coupling
  • Output Type
    Solid
  • Series
    C200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)