Motion
140C200B020K5A

MASTER PT
140C200B020K5A

Right Angle Helical Worm Speed Reducer - 20:1 Ratio, C-Face Coupling Input, Solid Output
Mi Item #09412698
MFR #140C200B020K5A
Price$6,765.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
140C200B020K5A

Right Angle Helical Worm Speed Reducer - 20:1 Ratio, C-Face Coupling Input, Solid Output
Mi Item #09412698
MFR #140C200B020K5A

Mfr description
6140C200B020K5A 140C200B020K5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,765.13/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    140TC
  • Ratio
    20:1

Details

  • Input Type
    C-Face Coupling
  • Output Type
    Solid
  • Series
    C200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)