Motion
140C200S025S5A

MASTER PT
140C200S025S5A

Right Angle Helical Worm Speed Reducer - 25:1 Ratio, C-Face Coupling Input, Hollow Output
MI ITEM #09412719
MFR #140C200S025S5A
Price$9,050.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
140C200S025S5A

Right Angle Helical Worm Speed Reducer - 25:1 Ratio, C-Face Coupling Input, Hollow Output
MI ITEM #09412719
MFR #140C200S025S5A

Mfr description
6140C200S025S5A 140C200S-25.0-S5-STD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,050.46/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    140TC
  • Ratio
    25:1

Details

  • Input Type
    C-Face Coupling
  • Output Type
    Hollow
  • Series
    C200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)