Motion
140C262S009S1A

MASTER PT
140C262S009S1A

Right Angle Helical Worm Speed Reducer - Double Reduction, 9:1 Ratio, C-Face Coupling Input, Solid Output
Mi Item #09412751
MFR #140C262S009S1A
Price$11,544.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
140C262S009S1A

Right Angle Helical Worm Speed Reducer - Double Reduction, 9:1 Ratio, C-Face Coupling Input, Solid Output
Mi Item #09412751
MFR #140C262S009S1A

Mfr description
6140C262S009S1A C262S009N140 STRAIGHT BO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,544.65/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    140TC
  • Ratio
    9:1

Details

  • Compatible Base Kit
    6011260
  • Input Horsepower
    5 hp
  • Input Type
    C-Face Coupling
  • Output RPM
    186 rpm
  • Output Torque
    1511
  • Output Type
    Solid
  • Reduction
    Double
  • Series
    C262
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)