Motion
180C200S090S1A

MASTER PT
180C200S090S1A

Right Angle Helical Worm Speed Reducer - 90:1 Ratio, C-Face Coupling Input, Hollow Output
Mi Item #09412883
MFR #180C200S090S1A
Price$9,324.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
180C200S090S1A

Right Angle Helical Worm Speed Reducer - 90:1 Ratio, C-Face Coupling Input, Hollow Output
Mi Item #09412883
MFR #180C200S090S1A

Mfr description
6180C200S090S1A C200 COMBO STRAIGHT BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,324.57/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    180TC
  • Ratio
    90:1

Details

  • Input Type
    C-Face Coupling
  • Output Type
    Hollow
  • Series
    C200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)