Motion
180C350S086S1A

MASTER PT
180C350S086S1A

Right Angle Helical Worm Speed Reducer - Double Reduction, 86:1 Ratio, C-Face Coupling Input, Solid Output
MI ITEM #09413003
MFR #180C350S086S1A
List Price$18,042.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
180C350S086S1A

Right Angle Helical Worm Speed Reducer - Double Reduction, 86:1 Ratio, C-Face Coupling Input, Solid Output
MI ITEM #09413003
MFR #180C350S086S1A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18,042.94/each for your price

Overview

Mfr description
6180C350S086S1A C350S086N180 STRAIGHT BO

Specifications

  • Ratio
    86:1
  • NEMA / IEC Frame Size
    180TC
  • Input Type
    C-Face Coupling
  • Output Type
    Solid
  • Reduction
    Double
  • Input Horsepower
    4.2 hp
  • Compatible Base Kit
    6011277
  • Output RPM
    21 rpm
  • Output Torque
    9997
  • Series
    C350

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text