Motion
M60000F

MASTER PT
M60000F

20:1 Ratio, C Face Input
Mi Item #09415340
MFR #M60000F
Price$10,290.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
M60000F

20:1 Ratio, C Face Input
Mi Item #09415340
MFR #M60000F

Mfr description
6M60000F 56CM16F 20:1 B3 XL REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,290.18/each

Specifications

Dimensions

  • Maximum Output RPM
    87 rpm
  • Maximum Output Torque
    2206
  • NEMA / IEC Frame Size
    56C
  • Ratio
    20:1

Details

  • Input Horsepower
    3.37 hp
  • Input Type
    C Face
  • Output RPM
    87 rpm
  • Output Torque
    2206
  • Series
    CM16
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)