Motion
M60003

MASTER PT
M60003

20:1 Ratio, C Face Input
MI ITEM #09415343
MFR #M60003
Price$14,027.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
M60003

20:1 Ratio, C Face Input
MI ITEM #09415343
MFR #M60003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14,027.23/each

Specifications

Dimensions

  • Maximum Output RPM
    70 rpm
  • Maximum Output Torque
    3610
  • NEMA / IEC Frame Size
    140TC
  • Ratio
    20:1

Details

  • Input Horsepower
    5.43 hp
  • Input Type
    C Face
  • Output RPM
    70 rpm
  • Output Torque
    3610
  • Series
    CM21

Overview

Mfr description
6M60003 140CM21A 20:1 K1 XL REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought