Motion
M60004F

MASTER PT
M60004F

20:1 Ratio, C Face Input
MI ITEM #09415345
MFR #M60004F
List Price$16,246.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
M60004F

20:1 Ratio, C Face Input
MI ITEM #09415345
MFR #M60004F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16,246.03/each for your price

Overview

Mfr description
6M60004F 180CM21F 20.1 B3 XL REDUCER

Specifications

  • Ratio
    20:1
  • NEMA / IEC Frame Size
    180TC
  • Input Type
    C Face
  • Input Horsepower
    5.43 hp
  • Maximum Output RPM
    70 rpm
  • Maximum Output Torque
    3610
  • Output RPM
    70 rpm
  • Output Torque
    3610
  • Series
    CM21

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text