Motion
M60004L4

MASTER PT
M60004L4

20:1 Ratio
MI ITEM #09415346
MFR #M60004L4
Price$15,221.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
M60004L4

20:1 Ratio
MI ITEM #09415346
MFR #M60004L4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15,221.76/each

Specifications

Dimensions

  • Maximum Output RPM
    70 rpm
  • Maximum Output Torque
    3610
  • NEMA / IEC Frame Size
    180TC
  • Ratio
    20:1

Details

  • Input Horsepower
    5.43 hp
  • Output RPM
    70 rpm
  • Output Torque
    3610
  • Series
    CM21

Overview

Mfr description
6M60004L4 180CM21A-20-L4-STD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought