Motion
M60009

MASTER PT
M60009

10:1 Ratio, C Face Input
MI ITEM #09415348
MFR #M60009
List Price$27,318.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
M60009

10:1 Ratio, C Face Input
MI ITEM #09415348
MFR #M60009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27,318.10/each for your price

Overview

Mfr description
6M60009 140CM28A 10:1 K1 XL REDUCER

Specifications

  • Ratio
    10:1
  • NEMA / IEC Frame Size
    140TC
  • Input Type
    C Face
  • Input Horsepower
    11.25 hp
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    3688
  • Output RPM
    175 rpm
  • Output Torque
    3688
  • Series
    CM28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text