Motion
M60011

MASTER PT
M60011

15:1 Ratio, C Face Input
MI ITEM #09415350
MFR #M60011
List Price$27,318.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
M60011

15:1 Ratio, C Face Input
MI ITEM #09415350
MFR #M60011

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27,318.10/each for your price

Overview

Mfr description
6M60011 140CM28A 15:1 K1 XL REDUCER

Specifications

  • Ratio
    15:1
  • NEMA / IEC Frame Size
    140TC
  • Input Type
    C Face
  • Input Horsepower
    8.49 hp
  • Maximum Output RPM
    117 rpm
  • Maximum Output Torque
    4119
  • Output RPM
    117 rpm
  • Output Torque
    4119
  • Series
    CM28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text