Motion
M60012

MASTER PT
M60012

18:1 Ratio, C Face Input
MI ITEM #09415351
MFR #M60012
Price$27,318.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
M60012

18:1 Ratio, C Face Input
MI ITEM #09415351
MFR #M60012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27,318.10/each

Specifications

Dimensions

  • Maximum Output RPM
    97 rpm
  • Maximum Output Torque
    4962
  • NEMA / IEC Frame Size
    140TC
  • Ratio
    18:1

Details

  • Input Horsepower
    8.49 hp
  • Input Type
    C Face
  • Output RPM
    97 rpm
  • Output Torque
    4962
  • Series
    CM28

Overview

Mfr description
6M60012 140CM28A 18:1 K1 XL REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought