Motion
M60193F

MASTER PT
M60193F

36:1 Ratio, C Face Input
Mi Item #09415363
MFR #M60193F
Price$7,831.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
M60193F

36:1 Ratio, C Face Input
Mi Item #09415363
MFR #M60193F

Mfr description
6M60193F 56/CM12F 36:1 B3 XL REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,831.62/each

Specifications

Dimensions

  • Maximum Output RPM
    48 rpm
  • Maximum Output Torque
    1039
  • NEMA / IEC Frame Size
    56C
  • Ratio
    36:1

Details

  • Input Horsepower
    0.96 hp
  • Input Type
    C Face
  • Output RPM
    48 rpm
  • Output Torque
    1039
  • Series
    CM12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)