Motion
M60194F

MASTER PT
M60194F

40:1 Ratio, C Face Input
MI ITEM #09415364
MFR #M60194F
Price$7,831.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
M60194F

40:1 Ratio, C Face Input
MI ITEM #09415364
MFR #M60194F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,831.62/each

Specifications

Dimensions

  • Maximum Output RPM
    44 rpm
  • Maximum Output Torque
    934
  • NEMA / IEC Frame Size
    56C
  • Ratio
    40:1

Details

  • Input Horsepower
    0.80 hp
  • Input Type
    C Face
  • Output RPM
    44 rpm
  • Output Torque
    934
  • Series
    CM12

Overview

Mfr description
6M60194F 56/CM12F 40:1 B3 XL REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought