Motion
M60194LUBE

MASTER PT
M60194LUBE

40:1 Ratio
MI ITEM #09415365
MFR #M60194LUBE
Your Price$6,254.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
M60194LUBE

40:1 Ratio
MI ITEM #09415365
MFR #M60194LUBE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,254.49/each(List $7,505.38)

Overview

Mfr description
6M60194LUBE 56CM12A-40-L1-STD-LUBE

Specifications

  • Ratio
    40:1
  • NEMA / IEC Frame Size
    56C
  • Input Horsepower
    0.80 hp
  • Maximum Output RPM
    44 rpm
  • Maximum Output Torque
    934
  • Output RPM
    44 rpm
  • Output Torque
    934
  • Series
    CM12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text