Motion
M60219F

MASTER PT
M60219F

25:1 Ratio
Mi Item #09415367
MFR #M60219F
Price$10,290.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
M60219F

25:1 Ratio
Mi Item #09415367
MFR #M60219F

Mfr description
6M60219F 56/CM16F 25.1 BE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,290.18/each

Specifications

Dimensions

  • Maximum Output RPM
    70 rpm
  • Maximum Output Torque
    2277
  • NEMA / IEC Frame Size
    140TC
  • Ratio
    25:1

Details

  • Input Horsepower
    3 hp
  • Output RPM
    70 rpm
  • Output Torque
    2277
  • Series
    CM16
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)