Motion
M60220F

MASTER PT
M60220F

30:1 Ratio
MI ITEM #09415368
MFR #M60220F
Price$10,290.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
M60220F

30:1 Ratio
MI ITEM #09415368
MFR #M60220F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,290.18/each

Specifications

Dimensions

  • Maximum Output RPM
    58 rpm
  • Maximum Output Torque
    1868
  • NEMA / IEC Frame Size
    56C
  • Ratio
    30:1

Details

  • Input Horsepower
    2 hp
  • Output RPM
    58 rpm
  • Output Torque
    1868
  • Series
    CM16

Overview

Mfr description
6M60220F 56/CM16F 30.1 B3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought