Motion
M60220L1

MASTER PT
M60220L1

30:1 Ratio
MI ITEM #09415369
MFR #M60220L1
Price$9,467.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
M60220L1

30:1 Ratio
MI ITEM #09415369
MFR #M60220L1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,467.39/each

Specifications

Dimensions

  • Maximum Output RPM
    58 rpm
  • Maximum Output Torque
    1868
  • NEMA / IEC Frame Size
    56C
  • Ratio
    30:1

Details

  • Input Horsepower
    2 hp
  • Output RPM
    58 rpm
  • Output Torque
    1868
  • Series
    CM16

Overview

Mfr description
6M60220L1 56CM16A, 30:1, L-1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought