1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MASTER PT
M60221XT
36:1 Ratio
MI ITEM #
09415371
MFR #
M60221XT
Price
$10,002.36
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Helical Worm
MASTER PT M60221XT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MASTER PT
M60221XT
36:1 Ratio
MI ITEM #
09415371
MFR #
M60221XT
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$10,002.36
/each
Qty
Add to Cart
Specifications
Dimensions
Maximum Output RPM
48 rpm
Maximum Output Torque
2201
NEMA / IEC Frame Size
56C
Ratio
36:1
Details
Input Horsepower
2 hp
Output RPM
48 rpm
Output Torque
2201
Series
CM16
Overview
Mfr description
6M60221XT 56CM16A-36.0-K1-XT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought