Motion
M60248F

MASTER PT
M60248F

40:1 Ratio
Mi Item #09415379
MFR #M60248F
Price$16,246.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
M60248F

40:1 Ratio
Mi Item #09415379
MFR #M60248F

Mfr description
6M60248F 56/CM21F 40:1 B3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,246.03/each

Specifications

Dimensions

  • Maximum Output RPM
    44 rpm
  • Maximum Output Torque
    3973
  • NEMA / IEC Frame Size
    56C
  • Ratio
    40:1

Details

  • Input Horsepower
    3.14 hp
  • Output RPM
    44 rpm
  • Output Torque
    3973
  • Series
    CM21
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)