1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MASTER PT
M60249F
50:1 Ratio
MI ITEM #
09415380
MFR #
M60249F
Price
$16,246.03
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Helical Worm
MASTER PT M60249F
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MASTER PT
M60249F
50:1 Ratio
MI ITEM #
09415380
MFR #
M60249F
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$16,246.03
/each
Qty
Add to Cart
Specifications
Dimensions
Maximum Output RPM
35 rpm
Maximum Output Torque
4297
NEMA / IEC Frame Size
56C
Ratio
50:1
Details
Input Horsepower
2.69 hp
Output RPM
35 rpm
Output Torque
4297
Series
CM21
Overview
Mfr description
6M60249F 56/CM21F 50:1 B3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought