1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MASTER PT
M60250F
60:1 Ratio
MI ITEM #
09415381
MFR #
M60250F
Price
$16,246.03
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Helical Worm
MASTER PT M60250F
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MASTER PT
M60250F
60:1 Ratio
MI ITEM #
09415381
MFR #
M60250F
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$16,246.03
/each
Qty
Add to Cart
Specifications
Dimensions
Maximum Output RPM
29 rpm
Maximum Output Torque
5062
NEMA / IEC Frame Size
56C
Ratio
60:1
Details
Input Horsepower
2.69 hp
Output RPM
29 rpm
Output Torque
5062
Series
CM21
Overview
Mfr description
6M60250F 56/CM21F 60:1 B3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought