Motion
M60272L1

MASTER PT
M60272L1

36:1 Ratio
Mi Item #09415388
MFR #M60272L1
Price$15,221.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
M60272L1

36:1 Ratio
Mi Item #09415388
MFR #M60272L1

Mfr description
M60272L1 180CM21A 36:1 L1 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,221.76/each

Specifications

Dimensions

  • Maximum Output RPM
    48 rpm
  • Maximum Output Torque
    4671
  • NEMA / IEC Frame Size
    180TC
  • Ratio
    36:1

Details

  • Input Horsepower
    4.08 hp
  • Output RPM
    48 rpm
  • Output Torque
    4671
  • Series
    CM21
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)