Motion
M60290FEZ

MASTER PT
M60290FEZ

50:1 Ratio
Mi Item #09415391
MFR #M60290FEZ
Price$30,726.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
M60290FEZ

50:1 Ratio
Mi Item #09415391
MFR #M60290FEZ

Mfr description
6M60290FEZ 140CM28F-50-B1-EZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,726.55/each

Specifications

Dimensions

  • Maximum Output RPM
    35 rpm
  • Maximum Output Torque
    8996
  • NEMA / IEC Frame Size
    140TC
  • Ratio
    50:1

Details

  • Input Horsepower
    5.64 hp
  • Output RPM
    35 rpm
  • Output Torque
    8996
  • Series
    CM28
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)