Motion
M60292L1

MASTER PT
M60292L1

86:1 Ratio
Mi Item #09415392
MFR #M60292L1
Price$22,706.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
M60292L1

86:1 Ratio
Mi Item #09415392
MFR #M60292L1

Mfr description
6M60292L1 140CM28A-86.0-L1-STD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,706.48/each

Specifications

Dimensions

  • Maximum Output RPM
    20 rpm
  • Maximum Output Torque
    10793
  • NEMA / IEC Frame Size
    140TC
  • Ratio
    86:1

Details

  • Input Horsepower
    4.15 hp
  • Output RPM
    20 rpm
  • Output Torque
    10793
  • Series
    CM28
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)