Motion
M60294F

MASTER PT
M60294F

240:1 Ratio
MI ITEM #09415394
MFR #M60294F
Price$29,851.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
M60294F

240:1 Ratio
MI ITEM #09415394
MFR #M60294F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29,851.06/each

Specifications

Dimensions

  • Maximum Output RPM
    7 rpm
  • Maximum Output Torque
    10393
  • NEMA / IEC Frame Size
    140TC
  • Ratio
    240:1

Details

  • Input Horsepower
    1.81 hp
  • Output RPM
    7 rpm
  • Output Torque
    10393
  • Series
    CM28

Overview

Mfr description
6M60294F 140CM28F-240-B1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought