Motion
M60335K5

MASTER PT
M60335K5

70:1 Ratio
Mi Item #09415398
MFR #M60335K5
Price$61,635.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
M60335K5

70:1 Ratio
Mi Item #09415398
MFR #M60335K5

Mfr description
6M60335K5 180CM40A-70-K5-STD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61,635.40/each

Specifications

Dimensions

  • Maximum Output RPM
    25 rpm
  • Maximum Output Torque
    25783
  • NEMA / IEC Frame Size
    180TC
  • Ratio
    70:1

Details

  • Input Horsepower
    11.89 hp
  • Output RPM
    25 rpm
  • Output Torque
    25783
  • Series
    CM40
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)