Motion
M60351FB1

MASTER PT
M60351FB1

70:1 Ratio
Mi Item #09415401
MFR #M60351FB1
Price$64,082.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
M60351FB1

70:1 Ratio
Mi Item #09415401
MFR #M60351FB1

Mfr description
6M60351FB1 210CM40F, 70.0, B1, STD REDUC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64,082.03/each

Specifications

Dimensions

  • Maximum Output RPM
    25 rpm
  • Maximum Output Torque
    25783
  • NEMA / IEC Frame Size
    210TC
  • Ratio
    70:1

Details

  • Input Horsepower
    11.89 hp
  • Output RPM
    25 rpm
  • Output Torque
    25783
  • Series
    CM40
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)