1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MASTER PT
M85928
Parallel Shaft Speed Reducer - 44.28:1 Ratio
MI ITEM #
09415558
MFR #
M85928
Price
$5,116.33
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Parallel Shaft
MASTER PT M85928
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MASTER PT
M85928
Parallel Shaft Speed Reducer - 44.28:1 Ratio
MI ITEM #
09415558
MFR #
M85928
Mfr description
6M85928 56TM1A 47.1 A1 APG REDUCER
Three-piece coupled input makes NEMA C-Face motor removal and assembly easy.
Cast iron construction is corrosion resistant.
Hardened steel seal sleeves protect input and output shafts from seal wear.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$5,116
.33
/each
Add to Cart
Specifications
Dimensions
Center Distance
3.5000 in
Ratio
44.28:1
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items