Motion
M94415L1

MASTER PT
M94415L1

288:1 Ratio, C Face Input
Mi Item #09415572
MFR #M94415L1
Price$9,467.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
M94415L1

288:1 Ratio, C Face Input
Mi Item #09415572
MFR #M94415L1

Mfr description
6M94415L1 56CM16A 288:1 L1 XL REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,467.44/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56C
  • Ratio
    288:1

Details

  • Input Horsepower
    0.40 hp
  • Input Type
    C Face
  • Output RPM
    6 rpm
  • Output Torque
    2324
  • Series
    CM16
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)