Motion
5,1800,TEFC,184T,3/60/230/460

MARATHON ELECTRIC
5,1800,TEFC,184T,3/60/230/460

1800 rpm, 3 ph, 230/460 V, 184T Frame, TEFC Enclosure
Mi Item #09427337
MFR #5,1800,TEFC,184T,3/60/230/460
Price$1,011.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
5,1800,TEFC,184T,3/60/230/460

1800 rpm, 3 ph, 230/460 V, 184T Frame, TEFC Enclosure
Mi Item #09427337
MFR #5,1800,TEFC,184T,3/60/230/460

Mfr description
184TTFCD6844 3 PHASE MOTOR 5HP 1800RPM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,011.38/each

Specifications

Dimensions

  • Frame Size
    184T

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Product Type
    Severe Duty Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)