Specifications
Dimensions
- Overall Height3.50 in
- Overall Length3.00 in
- Overall Width2.00 in
Details
- ActionFlow Control
- Fluid CompMIL–H–5606, SAE 10, SAE 20
- Mounting TypeScrew-in Cartridge
- Recommended Filtration Level18/16/13 Microns
Overview
Mfr description
FDC1-10-6T-88 FLOW DIVIDER CONTROL
- 350 bar (5000 psi) & 350 L/min (92 USgpm)
- Perfect balance of pressure and flow
- Reliable, economical and compact