Motion
2SRS9XNUU+95LM

THK AMERICA INC
2SRS9XNUU+95LM

Standard Ball Assembly Slide - Rail Size: 9 mm, 95 mm Long
Mi Item #09427625
MFR #2SRS9XNUU+95LM
Price$308.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
2SRS9XNUU+95LM

Standard Ball Assembly Slide - Rail Size: 9 mm, 95 mm Long
Mi Item #09427625
MFR #2SRS9XNUU+95LM

Mfr description
2SRS9XNUU+95LM - (STANDARD UU OPTION)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$308.05/each

Specifications

Dimensions

  • Length
    95 mm
  • Rail Size
    9 mm
  • Weight
    0.024 kg, 0.847 oz

Details

  • Anticorrosion
    Yes
  • Moment Capacity
    MA: 18.7 N-m, MB: 21.6 N-m, MC: 18.3 N-m
  • OAL
    40.80 mm
  • Radial Static Load Capacity
    3.98 kN, 894.74 lbf
  • Rail Style
    Profiled
  • Slider Type
    Compact Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)